Zoro Homepage

Extension Spring, Carbon Steel, PK5

  • Mfr # MH00630110250M

  • Zoro # G113363976


product price: $9.99
/pk 5, $2.00/ea
Sold in multiples of 17 for $169.83

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
0.063 in
System of Measurement
Inch
Initial Tension
0.1 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH00630110250M
Zoro #
G113363976
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.063 in
Extended Length
11/32 in
Free Length
1/4 in
Wire Diameter
0.011 in

Details

Material
Music Wire
Item
Extension Spring
Finish
Oil
System of Measurement
Inch
Initial Tension
0.1 lbf
Standards
ISO 9001
Product Type
Extension Spring
Spring Rate
11.1 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.