Zoro Homepage

Extension Spring, Carbon Steel, PK5

  • Mfr # MH01800341500M

  • Zoro # G213364101


product price: $11.19
/pk 5, $2.24/ea
Sold in multiples of 15 for $167.85

Key Features

Material
Music Wire
Finish
Oil
Outside Diameter
0.18 in
Free Length
1 1/2 in
Standards
ISO 9001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH01800341500M
Zoro #
G213364101
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.18 in
Free Length
1 1/2 in
Extended Length
1 31/32 in
Wire Diameter
0.034 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
Product Type
Extension Spring
Initial Tension
0.81 lbf
System of Measurement
Inch
Spring Rate
17.2 lb/in

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.