Extension Spring, Carbon Steel, PK5
Mfr # MH02400293000M
Zoro # G913364029
product price: $11.19
/pk 5, $2.24/eaSold in multiples of 15 for $167.85
Key Features
Material
Music Wire
Finish
Oil
Standards
ISO 9001
Wire Diameter
0.029 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MH02400293000M
Zoro #
G913364029
UPC #
-
Country of Origin
China
Dimensions
Wire Diameter
0.029 in
Free Length
3 in
Outside Diameter
0.24 in
Extended Length
6 11/32 in
Details
Material
Music Wire
Finish
Oil
Item
Extension Spring
Standards
ISO 9001
System of Measurement
Inch
Spring Rate
1.2 lb/in
Product Type
Extension Spring
Initial Tension
0.4 lbf
Description
Extension Spring with Hook Ends,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.