Zoro Homepage

Extension Spring, Carbon Steel, PK5

  • Mfr # MH03600491750M

  • Zoro # G013364134


product price: $11.19
/pk 5, $2.24/ea
Sold in multiples of 15 for $167.85

Key Features

Material
Music Wire
Finish
Oil
Spring Rate
12 lb/in
Outside Diameter
0.36 in
Free Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH03600491750M
Zoro #
G013364134
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
0.36 in
Free Length
1 3/4 in
Wire Diameter
0.049 in
Extended Length
2 3/4 in

Details

Material
Music Wire
Finish
Oil
Item
Extension Spring
Spring Rate
12 lb/in
Product Type
Extension Spring
System of Measurement
Inch
Initial Tension
1.2 lbf
Standards
ISO 9001

Description

Extension Spring with Hook Ends,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.