Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel

  • Mfr # T33000

  • Zoro # G301798030


product price: $16.29
/ea
Sold in multiples of 12 for $195.48

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
40 mm
Wire Dia.
3.6 mm
Spring Rate (Lbs./In.)
0.88 N/mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T33000
Zoro #
G301798030
UPC #
-
Country of Origin
China

Dimensions

Overall Length
200 mm
Outside Dia.
40 mm
Wire Dia.
3.6 mm
Wire Diameter
3.6 mm
Extended Length
492 mm
Outside Diameter
40 mm
Free Length
200 mm

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
0.88 N/mm
Initial Tension (Lbs.)
10.58 lb
Item
Extension Spring
Finish
Oil
Deflection @ Load
292 mm
Load (Lbs.)
68.34 lb
Meets/Exceeds
DIN-17223; JIS-G4314; AMS-5112
End Type
Full Twist Loop
Initial Tension
10.58 lbf
Spring Rate
0.88 N/mm
Product Type
Extension Spring
Standards
ASTM A228, EN 10270-1, JIS G3522 SWP - A/B
System of Measurement
Metric
Hook Configuration
No Hook

Description

Metric Extension Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.