Shop SPEC
See all product information
Create Account
Extension Spring, Carbon Steel, PK2
- Mfr # E11251257000M
- Zoro # G901916582
product price:Â
$
26.79
/pk of 2, $13.40/ea
Sold in multiples of 9Â pks for
$241.11
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
High Precision
Material
Music Wire
Outside Dia.
1.125 in
Wire Dia.
0.125 in
Spring Rate (Lbs./In.)
8.9 lb/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E11251257000M
- Zoro #
- G901916582
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 7 in
- Outside Dia.
- 1.125 in
- Wire Dia.
- 0.125 in
- Extended Length
- 13 19/64 in
- Wire Diameter
- 0.125 in
- Outside Diameter
- 1.125 in
- Free Length
- 7 in
Details
- Type
- High Precision
- Material
- Music Wire
- Spring Rate (Lbs./In.)
- 8.9 lb/in
- Finish
- Oil
- Meets/Exceeds
- ASTM-A228 and AMS-5112
- Deflection @ Load
- 6.29 in
- Item
- Extension Spring
- Load (Lbs.)
- 61.25 lb
- End Type
- Full Twist Loop
- Initial Tension (Lbs.)
- 5.51 lb
- System of Measurement
- Inch
- Hook Configuration
- No Hook
- Initial Tension
- 5.51 lbf
- Product Type
- Extension Spring
- Standards
- AMS 5112, ASTM A228
- Spring Rate
- 8.9 lb/in
- Shell Material
- Music Wire
Description
Extension Spring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.