Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extension Spring, Carbon Steel, PK2

  • Mfr # E10001482500M

  • Zoro # G201915476


product price: $15.29
/pk 2, $7.65/ea
Sold in multiples of 12 for $183.48

Key Features

Type
High Precision
Material
Music Wire
Outside Dia.
1 in
Wire Dia.
0.148 in
Spring Rate (Lbs./In.)
202.8 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E10001482500M
Zoro #
G201915476
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Outside Dia.
1 in
Wire Dia.
0.148 in
Free Length
2 1/2 in
Outside Diameter
1 in
Wire Diameter
0.148 in
Extended Length
2 63/64 in

Details

Type
High Precision
Material
Music Wire
Spring Rate (Lbs./In.)
202.8 lb/in
Item
Extension Spring
Load (Lbs.)
107.57 lb
Initial Tension (Lbs.)
9.68 lb
Meets/Exceeds
ASTM-A228 and AMS-5112
Deflection @ Load
0.48 in
End Type
Full Twist Loop
Finish
Oil
System of Measurement
Inch
Initial Tension
9.68 lbf
Product Type
Extension Spring
Hook Configuration
No Hook
Standards
AMS 5112, ASTM A228
Spring Rate
202.8 lb/in

Description

Extension Spring,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.