Zoro Homepage

Extension Spring, Stainless Steel, PK2

  • Mfr # MHM0300630048S

  • Zoro # G812930059


product price: $10.45
/pk 2, $5.23/ea
Sold in multiples of 16 for $167.20

Key Features

Material
Stainless Steel
Deflection @ Load
21.8 mm
End Type
Machine Hook
Finish
Passivated
Wire Diameter
0.63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHM0300630048S
Zoro #
G812930059
UPC #
-
Country of Origin
China

Dimensions

Wire Diameter
0.63 mm
Outside Diameter
3 mm
Extended Length
57.9 mm
Free Length
47.5 mm
Hook Length
3 mm

Details

Material
Stainless Steel
Deflection @ Load
21.8 mm
End Type
Machine Hook
Item
Extension Spring
Finish
Passivated
System of Measurement
Metric
Initial Tension
6.6 N
Standards
ISO 9001
Spring Rate
1.47 N/mm
Product Type
Extension Spring
Series
HM030
Hook Configuration
Extended
Elastic Limit
57 9/10 mm
Color
Silver

Description

Metric Extension Spring,Hook Ends,Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.