Zoro Homepage

Multi-Wave Disc Spring, 17-7PH SS, PK5

  • Mfr # MW1250070030S

  • Zoro # G813364662


product price: $19.45
/pk 5, $3.89/ea
Sold in multiples of 9 for $175.05

Key Features

System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.019 in
Overall Height
0.7 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW1250070030S
Zoro #
G813364662
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.019 in
Overall Height
0.7 in
Outside Diameter - Maximum
1.25 in

Details

Item
Multi-Wave Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Spring Rate
94.9 lb/in
Disc Type
Multi-Wave

Description

Multi-Wave Disc Spring, 17-7 PH Stainless Steel, Finish Plain, Thickness 0.019 in, Overall Height 0.7 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.