Zoro Homepage

Multi-Wave Disc Spring, 17-7PH SS, PK5

  • Mfr # MW1375050025S

  • Zoro # G312748871


product price: $14.79
/pk 5, $2.96/ea
Sold in multiples of 12 for $177.48

Key Features

System of Measurement
Inch
Material
17-7 PH Stainless Steel
Thickness
0.016 in
Overall Height
0.5 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW1375050025S
Zoro #
G312748871
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.016 in
Overall Height
0.5 in
Outside Diameter - Maximum
1.38 in

Details

Item
Multi-Wave Disc Spring
System of Measurement
Inch
Material
17-7 PH Stainless Steel
Finish
Plain
Spring Rate
96.2 lb/in
Disc Type
Multi-Wave

Description

Multiwave spring, stainless steel,Package Quantity5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.