Shop SPEC OPS
See all product information
Create Account
Folding Utility Knife, Includes 3 Blades in Handle Storage
- Mfr # SPEC-K1-FF
- Zoro # G222981771
product price:Â
$
14.59
/ea
Key Features
Overall Length
6 in
Material
Aluminum
Color
Black/Tan
Overall Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC-K1-FF
- Zoro #
- G222981771
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6 in
- Overall Width
- 1.25 in
Details
- Material
- Aluminum
- Color
- Black/Tan
Description
Built with an armor-grade aluminum body, this Spec Ops fixed folding utility knife is dutifully compact yet tested and proven unbreakable on the harshest jobsites. At just 3.5in when folded, this knife seamlessly fits in your pocket and comes with a belt clip for optimum portability and storage. Its unique pistol style finger grip and camo textured body allows for elite comfort and ultimate control when cutting. The push-button blade swap allows for tool-free and rapid re-loading of utility blades. Integrated into the knife's design is a quick-release button on the rear of the knife that reveals a blade magazine with three (3) standard utility blades included. Two added features make this knife stand apart from others on the market - the glass breaker that can be used in an emergency and the integrated strap cutter for cutting plastic packaging straps around lumber and fasteners. We support our nation's heroes by donating 3% of proceeds to veteran and first responder causes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.