Trigger Clamp for Woodworking 7in Medium One-Handed Bar Clamp/Spreader 165 lb., 2-Pack
- Mfr # SPEC-TCM7-2PK
- Zoro # G822981577
product price:Â
$
28.95
/ea
Key Features
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPEC-TCM7-2PK
- Zoro #
- G822981577
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Finish
- Matte
Description
Spec Ops Tools 1-Handed Trigger Clamps are the ultimate solution for elite builders, contractors, and tradesmen seeking unmatched precision and power in their clamping tools. Engineered with a focus on excellence, these clamps offer a remarkable 165 lbs. of clamping force, surpassing competitors by up to 10%. Whether you're woodworking, metalworking, or using for other clamping or spreading tasks, these clamps are designed to meet the extreme demands of elite professionals. Spec Ops clamps feature 1in of added clamping range versus competitors making them faster and easer to use one handed as they easily fit around most common applications like wall or base cabinets, bookcases etc. The 35% larger non-marring removable pads distribute the clamping force more evenly and more easily grip odd shaped materials. Their easy clean surface simplifies glue cleanup allowing you to keep them in pristine condition and ready for the next job. For convenience and safety, the integrated belt hook allows for quick-draw deployment from your belt, ensuring your clamps are always within reach, whether you work on ladders, busy job sites, or confined shops (7in, 13in, 18in only). The rear release trigger prevents accidental releases and avoids that unwanted "snap back" during release common with competitive clamps. Switching to spreader mode is fast and easy with the intuitive push-button spreader conversion. In addition to our elite quality, Spec Ops Tools proudly supports our nation's heroes by donating 3% of proceeds to veteran and first responder causes with every purchase made. These clamps aren't just tools; they're your reliable partners on the job, delivering excellence while making a meaningful impact on those who serve our nation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.