Torsion Spring, 302 SS Wire
Mfr # T014180109L
Zoro # G012471192
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.077 in
Leg Length
0.75 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T014180109L
Zoro #
G012471192
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.077 in
Leg Length
0.75 in
Inside Diameter
0.149 in
Wire Diameter
0.014 in
Outside Diameter
0.194 in
Details
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
Leg End Style
Straight Torsion
Deflection Angle
180 Degrees
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Torque
0.07 in-lb
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 0.75 in, Spring Length @ Torque 0.077 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.