Torsion Spring, 302 SS Wire
Mfr # T021270187R
Zoro # G412471334
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.179 in
Leg Length
1 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T021270187R
Zoro #
G412471334
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.179 in
Leg Length
1 in
Inside Diameter
0.217 in
Outside Diameter
0.283 in
Wire Diameter
0.021 in
Details
Wind Direction
Right Hand
Finish
Plain
Item
Torsion Spring
Material
Stainless Steel
System of Measurement
Inch
Deflection Angle
270 Degrees
Leg End Style
Straight Torsion
Torque
0.22 in-lb
Standards
AMS 5688, ASTM A313
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.179 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.