Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T023270109L

  • Zoro # G712471362


product price: $1.59
/ea
Sold in multiples of 106 for $168.54

Key Features

Spring Length @ Torque
0.288 in
Leg Length
0.75 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T023270109L
Zoro #
G712471362
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.288 in
Leg Length
0.75 in
Inside Diameter
0.127 in
Outside Diameter
0.187 in
Wire Diameter
0.023 in

Details

Wind Direction
Left Hand
Finish
Plain
Item
Torsion Spring
Material
Stainless Steel
Deflection Angle
270 Degrees
System of Measurement
Inch
Leg End Style
Straight Torsion
Torque
0.31 in-lb
Standards
AMS 5688, ASTM A313

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 0.75 in, Spring Length @ Torque 0.288 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.