Torsion Spring, 302 SS Wire
Mfr # T025180203L
Zoro # G812471644
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.163 in
Leg Length
1 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T025180203L
Zoro #
G812471644
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.163 in
Leg Length
1 in
Wire Diameter
0.025 in
Inside Diameter
0.229 in
Outside Diameter
0.304 in
Details
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Item
Torsion Spring
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Deflection Angle
180 Degrees
Torque
0.38 in-lb
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.163 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.