Torsion Spring, 302 SS Wire
Mfr # T0281802351L
Zoro # G812471767
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.238 in
Leg Length
1 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0281802351L
Zoro #
G812471767
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.238 in
Leg Length
1 in
Inside Diameter
0.256 in
Outside Diameter
0.34 in
Wire Diameter
0.028 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Stainless Steel
Torque
0.38 in-lb
Standards
AMS 5688, ASTM A313
Deflection Angle
180 Degrees
System of Measurement
Inch
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.238 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.