Torsion Spring, 302 SS Wire
Mfr # T030090172L
Zoro # G612471554
product price: $1.65
/eaSold in multiples of 103 for $169.95
Item requires special delivery charges. A $1.35 per item surcharge will be applied.
Key Features
Spring Length @ Torque
0.135 in
Leg Length
1 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T030090172L
Zoro #
G612471554
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.135 in
Leg Length
1 in
Inside Diameter
0.199 in
Wire Diameter
0.03 in
Outside Diameter
0.281 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Stainless Steel
Torque
0.63 in-lb
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion
Deflection Angle
90 Degrees
System of Measurement
Inch
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.135 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.