Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T038090234R

  • Zoro # G912471872


product price: $1.65
/ea
Sold in multiples of 102 for $168.30

Key Features

Spring Length @ Torque
0.18 in
Leg Length
1.25 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T038090234R
Zoro #
G912471872
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.18 in
Leg Length
1.25 in
Wire Diameter
0.038 in
Outside Diameter
0.386 in
Inside Diameter
0.279 in

Details

Wind Direction
Right Hand
Material
Stainless Steel
Item
Torsion Spring
Finish
Plain
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Torque
1.19 in-lb
Leg End Style
Straight Torsion
Deflection Angle
90 Degrees

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1.25 in, Spring Length @ Torque 0.18 in, Wind Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.