Torsion Spring, 302 SS Wire
Mfr # T038270312L
Zoro # G312471618
product price: $1.65
/eaSold in multiples of 102 for $168.30
Key Features
Spring Length @ Torque
0.361 in
Leg Length
1.25 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T038270312L
Zoro #
G312471618
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.361 in
Leg Length
1.25 in
Outside Diameter
0.477 in
Wire Diameter
0.038 in
Inside Diameter
0.361 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Torque
1.19 in-lb
Standards
AMS 5688, ASTM A313
Deflection Angle
270 Degrees
System of Measurement
Inch
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1.25 in, Spring Length @ Torque 0.361 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.