Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T040090187L

  • Zoro # G912471261


product price: $1.75
/ea
Sold in multiples of 95 for $166.25

Key Features

Spring Length @ Torque
0.22 in
Leg Length
1.25 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T040090187L
Zoro #
G912471261
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.22 in
Leg Length
1.25 in
Wire Diameter
0.04 in
Outside Diameter
0.309 in
Inside Diameter
0.206 in

Details

Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Deflection Angle
90 Degrees
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313
Torque
1.38 in-lb

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 1.25 in, Spring Length @ Torque 0.22 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.