Torsion Spring, 302 SS Wire
Mfr # T048270406L
Zoro # G312471496
product price: $1.95
/eaSold in multiples of 85 for $165.75
Key Features
Spring Length @ Torque
0.456 in
Leg Length
2 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T048270406L
Zoro #
G312471496
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.456 in
Leg Length
2 in
Wire Diameter
0.048 in
Inside Diameter
0.454 in
Outside Diameter
0.6 in
Details
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Item
Torsion Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Deflection Angle
270 Degrees
Torque
2.5 in-lb
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.456 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.