Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T0591803351R

  • Zoro # G812471149


product price: $2.29
/ea
Sold in multiples of 73 for $167.17

Key Features

Spring Length @ Torque
0.679 in
Leg Length
2 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0591803351R
Zoro #
G812471149
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.679 in
Leg Length
2 in
Wire Diameter
0.059 in
Inside Diameter
0.367 in
Outside Diameter
0.526 in

Details

Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
Standards
AMS 5688, ASTM A313
System of Measurement
Inch
Torque
3.4 in-lb
Deflection Angle
180 Degrees
Leg End Style
Straight Torsion

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.679 in, Wind Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.