Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T059270453R

  • Zoro # G512471043


product price: $2.19
/ea
Sold in multiples of 76 for $166.44

Key Features

Spring Length @ Torque
0.62 in
Leg Length
2 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T059270453R
Zoro #
G512471043
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.62 in
Leg Length
2 in
Wire Diameter
0.059 in
Inside Diameter
0.523 in
Outside Diameter
0.699 in

Details

Wind Direction
Right Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion
Deflection Angle
270 Degrees
System of Measurement
Inch
Torque
4.2 in-lb

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.62 in, Wind Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.