Torsion Spring, 302 SS Wire
Mfr # T0631203431L
Zoro # G012471031
product price: $2.39
/eaSold in multiples of 70 for $167.30
Key Features
Spring Length @ Torque
0.546 in
Leg Length
2 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0631203431L
Zoro #
G012471031
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.546 in
Leg Length
2 in
Outside Diameter
0.56 in
Inside Diameter
0.391 in
Wire Diameter
0.063 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Stainless Steel
Torque
3.81 in-lb
System of Measurement
Inch
Deflection Angle
120 Degrees
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.546 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.