Torsion Spring, 302 SS Wire
Mfr # T063180500R
Zoro # G112471108
product price: $2.55
/eaSold in multiples of 66 for $168.30
Key Features
Spring Length @ Torque
0.475 in
Leg Length
2 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T063180500R
Zoro #
G112471108
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.475 in
Leg Length
2 in
Outside Diameter
0.767 in
Wire Diameter
0.063 in
Inside Diameter
0.577 in
Details
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Item
Torsion Spring
Torque
5.15 in-lb
Standards
AMS 5688, ASTM A313
Deflection Angle
180 Degrees
Leg End Style
Straight Torsion
System of Measurement
Inch
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.475 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.