Torsion Spring, 302 SS Wire
Mfr # T0781204061L
Zoro # G412471822
product price: $2.99
/eaSold in multiples of 56 for $167.44
Key Features
Spring Length @ Torque
0.754 in
Leg Length
2 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T0781204061L
Zoro #
G412471822
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.754 in
Leg Length
2 in
Outside Diameter
0.678 in
Inside Diameter
0.47 in
Wire Diameter
0.078 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Standards
AMS 5688, ASTM A313
Torque
6.63 in-lb
System of Measurement
Inch
Leg End Style
Straight Torsion
Deflection Angle
120 Degrees
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.754 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.