Torsion Spring, 302 SS Wire
Mfr # T095180734R
Zoro # G012471567
product price: $3.39
/eaSold in multiples of 50 for $169.50
Key Features
Spring Length @ Torque
0.713 in
Leg Length
3 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T095180734R
Zoro #
G012471567
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.713 in
Leg Length
3 in
Wire Diameter
0.095 in
Inside Diameter
0.847 in
Outside Diameter
1.131 in
Details
Wind Direction
Right Hand
Material
Stainless Steel
Item
Torsion Spring
Finish
Plain
System of Measurement
Inch
Torque
16 in-lb
Deflection Angle
180 Degrees
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 3 in, Spring Length @ Torque 0.713 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.