Torsion Spring, 302 SS Wire
Mfr # T1050901031R
Zoro # G012471949
product price: $3.89
/eaSold in multiples of 43 for $167.27
Key Features
Spring Length @ Torque
0.683 in
Leg Length
3.5 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T1050901031R
Zoro #
G012471949
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.683 in
Leg Length
3.5 in
Outside Diameter
1.342 in
Wire Diameter
0.105 in
Inside Diameter
1.019 in
Details
Wind Direction
Right Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Torque
13.13 in-lb
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion
System of Measurement
Inch
Deflection Angle
90 Degrees
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 3.5 in, Spring Length @ Torque 0.683 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.