Torsion Spring, 302 SS Wire
Mfr # T105360906R
Zoro # G812471927
product price: $3.95
/eaSold in multiples of 43 for $169.85
Key Features
Spring Length @ Torque
1.418 in
Leg Length
3.5 in
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T105360906R
Zoro #
G812471927
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.418 in
Leg Length
3.5 in
Inside Diameter
1.043 in
Wire Diameter
0.105 in
Outside Diameter
1.369 in
Details
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Item
Torsion Spring
Torque
21 in-lb
Leg End Style
Straight Torsion
Deflection Angle
360 Degrees
System of Measurement
Inch
Standards
AMS 5688, ASTM A313
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 3.5 in, Spring Length @ Torque 1.418 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.