Torsion Spring, 302 SS Wire
Mfr # T1151808591L
Zoro # G112471801
product price: $3.89
/eaSold in multiples of 43 for $167.27
Key Features
Spring Length @ Torque
1.208 in
Leg Length
4 in
Wind Direction
Left Hand
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T1151808591L
Zoro #
G112471801
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.208 in
Leg Length
4 in
Inside Diameter
1.006 in
Outside Diameter
1.348 in
Wire Diameter
0.115 in
Details
Wind Direction
Left Hand
Item
Torsion Spring
Material
Stainless Steel
Finish
Plain
Deflection Angle
180 Degrees
System of Measurement
Inch
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313
Torque
21.16 in-lb
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.208 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.