Torsion Spring, 302 SS Wire
Mfr # T115360969R
Zoro # G112471894
product price: $4.65
/eaSold in multiples of 36 for $167.40
Key Features
Spring Length @ Torque
1.553 in
Leg Length
4 in
Wind Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T115360969R
Zoro #
G112471894
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.553 in
Leg Length
4 in
Wire Diameter
0.115 in
Inside Diameter
1.112 in
Outside Diameter
1.465 in
Details
Wind Direction
Right Hand
Item
Torsion Spring
Finish
Plain
Material
Stainless Steel
Torque
28 in-lb
System of Measurement
Inch
Leg End Style
Straight Torsion
Standards
AMS 5688, ASTM A313
Deflection Angle
360 Degrees
Description
Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.553 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.