Zoro Homepage

Torsion Spring, 302 SS Wire

  • Mfr # T1252701013L

  • Zoro # G312471854


product price: $6.75
/ea
Sold in multiples of 25 for $168.75

Key Features

Spring Length @ Torque
1.563 in
Leg Length
4 in
Wind Direction
Left Hand
Finish
Plain
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1252701013L
Zoro #
G312471854
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
1.563 in
Leg Length
4 in
Wire Diameter
0.125 in
Inside Diameter
1.139 in
Outside Diameter
1.516 in

Details

Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Stainless Steel
Torque
32 in-lb
Deflection Angle
270 Degrees
Standards
AMS 5688, ASTM A313
Leg End Style
Straight Torsion
System of Measurement
Inch

Description

Torsion Spring, Material Stainless Steel, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.563 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.