Torsion Spring, Carbon Steel
Mfr # T020120187R
Zoro # G812471880
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.113 in
Leg Length
1 in
Wind Direction
Right Hand
Material
Music Wire
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T020120187R
Zoro #
G812471880
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.113 in
Leg Length
1 in
Inside Diameter
0.212 in
Wire Diameter
0.02 in
Outside Diameter
0.275 in
Details
Wind Direction
Right Hand
Material
Music Wire
Finish
Plain
Item
Torsion Spring
Torque
0.18 in-lb
System of Measurement
Inch
Deflection Angle
120 Degrees
Standards
AMS 5112, ASTM A228
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.113 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.