Zoro Homepage

Torsion Spring, Carbon Steel

  • Mfr # T026300250L

  • Zoro # G012471840


product price: $1.59
/ea
Sold in multiples of 106 for $168.54

Key Features

Spring Length @ Torque
0.29 in
Leg Length
1 in
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T026300250L
Zoro #
G012471840
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.29 in
Leg Length
1 in
Inside Diameter
0.281 in
Wire Diameter
0.026 in
Outside Diameter
0.364 in

Details

Wind Direction
Left Hand
Material
Music Wire
Item
Torsion Spring
Finish
Plain
Deflection Angle
300 Degrees
Torque
0.38 in-lb
Leg End Style
Straight Torsion
Standards
AMS 5112, ASTM A228
System of Measurement
Inch

Description

Torsion Spring, Material Music Wire, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.29 in, Wind Direction Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.