Torsion Spring, Carbon Steel
Mfr # T029120250R
Zoro # G412471747
product price: $1.59
/eaSold in multiples of 106 for $168.54
Key Features
Spring Length @ Torque
0.193 in
Leg Length
1 in
Wind Direction
Right Hand
Material
Music Wire
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T029120250R
Zoro #
G412471747
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.193 in
Leg Length
1 in
Outside Diameter
0.365 in
Wire Diameter
0.029 in
Inside Diameter
0.276 in
Details
Wind Direction
Right Hand
Material
Music Wire
Item
Torsion Spring
Finish
Plain
Leg End Style
Straight Torsion
Deflection Angle
120 Degrees
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Torque
0.47 in-lb
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 1 in, Spring Length @ Torque 0.193 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.