Torsion Spring, Carbon Steel
Mfr # T049210375L
Zoro # G712471904
product price: $1.95
/eaSold in multiples of 85 for $165.75
Key Features
Spring Length @ Torque
0.511 in
Leg Length
2 in
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T049210375L
Zoro #
G712471904
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.511 in
Leg Length
2 in
Inside Diameter
0.412 in
Wire Diameter
0.049 in
Outside Diameter
0.556 in
Details
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
Item
Torsion Spring
Torque
2.36 in-lb
System of Measurement
Inch
Leg End Style
Straight Torsion
Standards
AMS 5112, ASTM A228
Deflection Angle
210 Degrees
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2 in, Spring Length @ Torque 0.511 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.