Zoro Homepage

Torsion Spring, Carbon Steel

  • Mfr # T081300500R

  • Zoro # G212471213


product price: $2.25
/ea
Sold in multiples of 74 for $166.50

Key Features

Spring Length @ Torque
1.391 in
Leg Length
2.5 in
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T081300500R
Zoro #
G212471213
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
1.391 in
Leg Length
2.5 in
Inside Diameter
0.541 in
Outside Diameter
0.763 in
Wire Diameter
0.081 in

Details

Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
Item
Torsion Spring
Leg End Style
Straight Torsion
Deflection Angle
300 Degrees
System of Measurement
Inch
Torque
10.24 in-lb
Standards
AMS 5112, ASTM A228

Description

Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2.5 in, Spring Length @ Torque 1.391 in, Wind Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.