Torsion Spring, Carbon Steel
Mfr # T085210625L
Zoro # G812471224
product price: $2.35
/eaSold in multiples of 71 for $166.85
Key Features
Spring Length @ Torque
0.971 in
Leg Length
2.5 in
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T085210625L
Zoro #
G812471224
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
0.971 in
Leg Length
2.5 in
Wire Diameter
0.085 in
Inside Diameter
0.681 in
Outside Diameter
0.927 in
Details
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
Item
Torsion Spring
System of Measurement
Inch
Torque
11.57 in-lb
Deflection Angle
210 Degrees
Standards
AMS 5112, ASTM A228
Leg End Style
Straight Torsion
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2.5 in, Spring Length @ Torque 0.971 in, Wind Direction Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.