Zoro Homepage

Torsion Spring, Carbon Steel

  • Mfr # T085210625R

  • Zoro # G912471131


product price: $2.35
/ea
Sold in multiples of 71 for $166.85

Key Features

Spring Length @ Torque
0.971 in
Leg Length
2.5 in
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T085210625R
Zoro #
G912471131
UPC #
-
Country of Origin
China

Dimensions

Spring Length @ Torque
0.971 in
Leg Length
2.5 in
Wire Diameter
0.085 in
Outside Diameter
0.927 in
Inside Diameter
0.681 in

Details

Wind Direction
Right Hand
Item
Torsion Spring
Finish
Plain
Material
Music Wire
Torque
11.57 in-lb
Standards
AMS 5112, ASTM A228
Deflection Angle
210 Degrees
Leg End Style
Straight Torsion
System of Measurement
Inch

Description

Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2.5 in, Spring Length @ Torque 0.971 in, Wind Direction Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.