Torsion Spring, Carbon Steel
Mfr # T085300625R
Zoro # G012471130
product price: $2.35
/eaSold in multiples of 71 for $166.85
Item requires special delivery charges. A $1.94 per item surcharge will be applied.
Key Features
Spring Length @ Torque
1.289 in
Leg Length
2.5 in
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T085300625R
Zoro #
G012471130
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.289 in
Leg Length
2.5 in
Wire Diameter
0.085 in
Outside Diameter
0.927 in
Inside Diameter
0.681 in
Details
Wind Direction
Right Hand
Item
Torsion Spring
Finish
Plain
Material
Music Wire
Deflection Angle
300 Degrees
Torque
11.76 in-lb
Standards
AMS 5112, ASTM A228
Leg End Style
Straight Torsion
System of Measurement
Inch
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 2.5 in, Spring Length @ Torque 1.289 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.