Torsion Spring, Carbon Steel
Mfr # T125210750R
Zoro # G412471440
product price: $4.49
/eaSold in multiples of 37 for $166.13
Key Features
Spring Length @ Torque
1.678 in
Leg Length
4 in
Wind Direction
Right Hand
Material
Music Wire
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T125210750R
Zoro #
G412471440
UPC #
-
Country of Origin
China
Dimensions
Spring Length @ Torque
1.678 in
Leg Length
4 in
Inside Diameter
0.808 in
Outside Diameter
1.148 in
Wire Diameter
0.125 in
Details
Wind Direction
Right Hand
Material
Music Wire
Item
Torsion Spring
Finish
Plain
Torque
35.87 in-lb
Leg End Style
Straight Torsion
Deflection Angle
210 Degrees
Standards
AMS 5112, ASTM A228
System of Measurement
Inch
Description
Torsion Spring, Material Music Wire, Finish Plain, Leg Length 4 in, Spring Length @ Torque 1.678 in, Wind Direction Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.