Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Beige, 54 in H, 50 in W
- Mfr # 1358
- Zoro # G622785214
product price:Â
$
298.99
/ea
Key Features
Overall Depth
21 in
Configuration
Single-Sided
Base Width
16 in
Finish
Powder Coated
Product Type
Add-On Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1358
- Zoro #
- G622785214
- UPC #
- -
- Country of Origin
- China
- Configuration
- Single-Sided
- Finish
- Powder Coated
- Product Type
- Add-On Unit
- Pegboard Hole Spacing
- 1 in
- Color
- Sahara Beige
- Item
- Add-On Unit
- Rotation
- Fixed
- Pegboard Hole Shape
- Circle
- Material
- Steel
- Compatible Product Type
- Madix and Lozier Shelves
- Compatible Manufacturer Part Number
- 1343
- Shell Material
- Steel
- Wire Color
- Sahara Beige
- Traction Material
- Steel
Dimensions
- Overall Depth
- 21 in
- Base Width
- 16 in
- Overall Height
- 54 in
- Pegboard Hole Size
- 1/2 in
- Base Length
- 48 in
- Overall Width
- 50 in
Description
Add-On Unit, Beige, 54 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.