Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Gry, 84 in H, 48 in W
- Mfr # 1493GR
- Zoro # G822785038
product price:Â
$
332.99
/ea
Key Features
Overall Width
48 in
Base Width
16 in
Pegboard Hole Size
1/2 in
Overall Height
84 in
Product Type
Starter Unit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1493GR
- Zoro #
- G822785038
- UPC #
- -
- Country of Origin
- China
- Product Type
- Starter Unit
- Pegboard Hole Spacing
- 1 in
- Compatible Product Type
- Madix and Lozier Shelves
- Configuration
- Single-Sided
- Compatible Manufacturer Part Number
- 1494GR
- Pegboard Hole Shape
- Circle
- Item
- Starter Unit
- Color
- Gray
- Rotation
- Fixed
- Material
- Steel, Wood
- Finish
- Powder Coated
- Shell Material
- Steel, Wood
- Wire Color
- Gray
- Traction Material
- Steel, Wood
Dimensions
- Overall Width
- 48 in
- Base Width
- 16 in
- Pegboard Hole Size
- 1/2 in
- Overall Height
- 84 in
- Overall Depth
- 16 in
- Base Length
- 48 in
Description
Starter Unit, Gry, 84 in H, 48 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.