Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Blk, 60 in H, 50 in W
- Mfr # 1379BM
- Zoro # G022785364
product price:Â
$
531.99
/ea
Key Features
Pegboard Hole Spacing
1 in
Configuration
Double-Sided
Compatible Manufacturer Part Number
1378BM
Product Type
Add-On Unit
Overall Width
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1379BM
- Zoro #
- G022785364
- UPC #
- -
- Country of Origin
- China
- Pegboard Hole Spacing
- 1 in
- Configuration
- Double-Sided
- Item
- Add-On Unit
- Compatible Manufacturer Part Number
- 1378BM
- Product Type
- Add-On Unit
- Rotation
- Fixed
- Material
- Steel
- Pegboard Hole Shape
- Circle
- Compatible Product Type
- Madix and Lozier Shelves
- Color
- Black
- Finish
- Powder Coated
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Width
- 50 in
- Overall Depth
- 39 in
- Base Length
- 48 in
- Overall Height
- 60 in
- Pegboard Hole Size
- 1/2 in
- Base Width
- 16 in
Description
Add-On Unit, Blk, 60 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.