Add-On Unit, Beige, 54 in H, 50 in W
- Mfr # 1374
- Zoro # G222783788
product price:Â
$
498.99
/ea
Key Features
Compatible Product Type
Madix and Lozier Shelves
Compatible Manufacturer Part Number
1371
Product Type
Add-On Unit
Pegboard Hole Spacing
1 in
Overall Depth
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1374
- Zoro #
- G222783788
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 39 in
- Base Length
- 48 in
- Base Width
- 16 in
- Overall Height
- 54 in
- Overall Width
- 50 in
- Pegboard Hole Size
- 1/2 in
Details
- Compatible Product Type
- Madix and Lozier Shelves
- Compatible Manufacturer Part Number
- 1371
- Product Type
- Add-On Unit
- Pegboard Hole Spacing
- 1 in
- Finish
- Powder Coated
- Rotation
- Fixed
- Color
- Sahara Beige
- Item
- Add-On Unit
- Pegboard Hole Shape
- Circle
- Configuration
- Double-Sided
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Sahara Beige
Description
Add-On Unit, Beige, 54 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.