Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Beige, 60 in H, 50 in W
- Mfr # 1362
- Zoro # G422785094
product price:Â
$
332.99
/ea
Key Features
Rotation
Fixed
Pegboard Hole Shape
Circle
Base Width
16 in
Base Length
48 in
Pegboard Hole Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1362
- Zoro #
- G422785094
- UPC #
- -
- Country of Origin
- China
- Rotation
- Fixed
- Pegboard Hole Shape
- Circle
- Pegboard Hole Spacing
- 1 in
- Compatible Manufacturer Part Number
- 1359
- Item
- Add-On Unit
- Color
- Sahara Beige
- Configuration
- Single-Sided
- Material
- Steel
- Finish
- Powder Coated
- Product Type
- Add-On Unit
- Compatible Product Type
- Madix and Lozier Shelves
- Shell Material
- Steel
- Wire Color
- Sahara Beige
- Traction Material
- Steel
Dimensions
- Base Width
- 16 in
- Base Length
- 48 in
- Pegboard Hole Size
- 1/2 in
- Overall Depth
- 21 in
- Overall Width
- 50 in
- Overall Height
- 60 in
Description
Add-On Unit, Beige, 60 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.