Shop SPECIALTY STORE SERVICES
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Add-On Unit, Wht, 72 in H, 50 in W
- Mfr # 1387W
- Zoro # G222784440
product price:Â
$
581.99
/ea
Key Features
Compatible Manufacturer Part Number
1386W
Overall Depth
39 in
Rotation
Fixed
Finish
Powder Coated
Compatible Product Type
Madix and Lozier Shelves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1387W
- Zoro #
- G222784440
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 39 in
- Base Width
- 16 in
- Overall Width
- 50 in
- Overall Height
- 72 in
- Pegboard Hole Size
- 1/2 in
- Base Length
- 48 in
Details
- Compatible Manufacturer Part Number
- 1386W
- Rotation
- Fixed
- Finish
- Powder Coated
- Compatible Product Type
- Madix and Lozier Shelves
- Item
- Add-On Unit
- Material
- Steel
- Configuration
- Double-Sided
- Product Type
- Add-On Unit
- Color
- White
- Pegboard Hole Shape
- Circle
- Pegboard Hole Spacing
- 1 in
- Shell Material
- Steel
- Wire Color
- White
Description
Add-On Unit, Wht, 72 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.