Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Wht, 60 in H, 50 in W
- Mfr # 1359W
- Zoro # G522785079
product price:Â
$
415.99
/ea
Key Features
Pegboard Hole Shape
Circle
Base Length
48 in
Color
White
Overall Depth
21 in
Pegboard Hole Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1359W
- Zoro #
- G522785079
- UPC #
- -
- Country of Origin
- China
- Pegboard Hole Shape
- Circle
- Color
- White
- Item
- Starter Unit
- Product Type
- Starter Unit
- Configuration
- Single-Sided
- Compatible Manufacturer Part Number
- 1362W
- Compatible Product Type
- Madix and Lozier Shelves
- Finish
- Powder Coated
- Material
- Steel
- Pegboard Hole Spacing
- 1 in
- Rotation
- Fixed
- Shell Material
- Steel
- Wire Color
- White
- Traction Material
- Steel
Dimensions
- Base Length
- 48 in
- Overall Depth
- 21 in
- Pegboard Hole Size
- 1/2 in
- Overall Height
- 60 in
- Base Width
- 16 in
- Overall Width
- 50 in
Description
Starter Unit, Wht, 60 in H, 50 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.