Shop SPECIALTY STORE SERVICES
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Starter Unit, Gry, 54 in H, 48 in W
- Mfr # 1527GR
- Zoro # G022785166
product price:Â
$
266.99
/ea
Key Features
Product Type
Starter Unit
Material
Steel, Wood
Overall Width
48 in
Base Width
16 in
Configuration
Single-Sided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1527GR
- Zoro #
- G022785166
- UPC #
- -
- Country of Origin
- China
- Product Type
- Starter Unit
- Material
- Steel, Wood
- Configuration
- Single-Sided
- Compatible Manufacturer Part Number
- 1528GR
- Rotation
- Fixed
- Color
- Gray
- Compatible Product Type
- Madix and Lozier Shelves
- Pegboard Hole Spacing
- 1 in
- Finish
- Powder Coated
- Pegboard Hole Shape
- Circle
- Item
- Starter Unit
- Shell Material
- Steel, Wood
- Wire Color
- Gray
- Traction Material
- Steel, Wood
Dimensions
- Overall Width
- 48 in
- Base Width
- 16 in
- Base Length
- 48 in
- Overall Height
- 54 in
- Overall Depth
- 16 in
- Pegboard Hole Size
- 1/2 in
Description
Starter Unit, Gry, 54 in H, 48 in W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.